1/2in INDUSTRIAL 150lb Raised Face 316/316L Stainless Steel Socket-Weld Flange

  • Mfr # A3563208

  • Zoro # G115325620


product price:  $43.75
/ea

Key Features

Pipe Size - Pipe Fitting
1/2 in
Specific Fitting Shape
150lb Socket Weld Flange RF
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Socketweld
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3563208
Zoro #
G115325620
UPC #
840013160021
Country of Origin
India

Dimensions

Pipe Size - Pipe Fitting
1/2 in
Outside Dia.
3.5"

Details

Specific Fitting Shape
150lb Socket Weld Flange RF
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Socketweld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Socket Weld Flange Raised Face
Thread Type
NPT
Number of Holes
4 in

Description

INDUSTRIAL 316 Stainless Steel 150lb Flanges - RF Socket Weld FlangesOur INDUSTRIAL 316 Stainless Steel 150lb Flanges - RF Raised Face Socket Weld Flanges are meticulously engineered to meet the high demands of industrial applications. Designed for durability, precision, and reliability, these flanges perform exceptionally well in even the toughest environments.Key Features:Industrial Strength: These RF socket weld flanges feature a robust design, making them ideal for industrial use. They are built to withstand high-pressure environments, ensuring suitability for a wide range of applications.Standards Compliance: Our stainless steel flanges are manufactured to ASTM/ASME A182 / SA182, ensuring they meet rigorous industry standards.Raised Face Design: The raised face provides a larger surface area, which helps in creating a better seal during installation.Material Quality: The material conforms to ASTM A182, guaranteeing the use of high-quality stainless steel for superior durability and corrosion resistance.ISO Certified: Manufactured in an ISO9000:2000 certified facility, ensuring consistent quality and compliance with industry standards.Pressure Tested: Each flange is pressure tested to ensure integrity and performance under high-pressure conditions.Traceability: Each flange includes full LOT code traceability for quality assurance, allowing you to track each product throughout its manufacturing process.Material Test Reports: We provide Material Test Reports MTRs with every flange, offering detailed insights into the material properties and quality of the fittings to meet your project requirements and compliance needs.Fast Shipping: We offer same next-day shipping, ensuring timely delivery and uninterrupted operations.Description:Our INDUSTRIAL 316 Stainless Steel 150lb Flanges - RF Socket Weld Flanges are crafted from high-quality 316 stainless steel for exceptional durability and performance. These flanges are designed with a raised face to ensure a secure and reliable connection. The socket weld design allows for a smooth bore and strong welds, minimizing turbulence and flow resistance, which is crucial for maintaining system efficiency and longevity.Our flanges comply with industry standards and specifications, ensuring they meet or exceed the requirements for industrial use. Whether setting up a new system or maintaining an existing one, these RF socket weld flanges provide the reliability and performance you need.Applicatio


  • Full lot code traceability
  • Easy online MTR (Material Test Reports) access
  • Fully Published product specifications
  • Industrial fitting pattern & proprietary cleaning process
  • Meets / Exceeds all ASME & ANSI Specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.