1/2in INDUSTRIAL 3000lb 316/316L Stainless Steel Full Coupling

  • Mfr # A3530408

  • Zoro # G115321738


product price:  $7.75
/ea
Sold in multiples of 2 for $15.50

Key Features

Pipe Size - Pipe Fitting
1/2 in
Specific Fitting Shape
Couplings / Sockets
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3530408
Zoro #
G115321738
UPC #
840013155652
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/2 in

Details

Specific Fitting Shape
Couplings / Sockets
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Thread Type
NPT

Description

The MSI PRODUCTS - A3530408 is a stainless steel coupling designed to connect two pipes in a straight line.

It features an FNPT connection type and a Class 3000 pressure rating.

Corrosion resistance and strength are inherent properties of stainless steel; pipe size is 1/2 inch.

Key Features:

  • Basic Shape: Coupling
  • Fitting Connection Type: FNPT
  • Fitting Schedule/Class: Class 3000
  • Material: Stainless Steel
  • Pipe Size: 1/2 inch
  • Specific Shape: Couplings / Sockets
  • Thread Type: NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.