1/2in INDUSTRIAL 316 Stainless Steel Square Head Cored Plug

  • Mfr # A3250008

  • Zoro # G915322560


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Pipe Size - Pipe Fitting
1/2 in
Specific Fitting Shape
Cored or Hollow Square Head Plugs
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3250008
Zoro #
G915322560
UPC #
840013115113
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/2 in

Details

Specific Fitting Shape
Cored or Hollow Square Head Plugs
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Thread Type
NPT

Description

The MSI PRODUCTS - A3250008 is a stainless steel plug fitting with a Schedule 150 pressure class. It features a male national pipe thread (MNPT) connection, suitable for use in various piping systems requiring threaded connections. The fitting is constructed from stainless steel alloy; intended for industrial or commercial plumbing applications. It has a nominal size of 1/2 inch and a basic shape designed as a plug, intended for sealing pipe ends in threaded pipe arrangements.

  • Material: stainless steel
  • Shape: Plug
  • Connection Type: MNPT (Male National Pipe Thread)
  • Schedule/Class: Class 150
  • Pipe Size: 1/2 inch
  • Thread Type: NPT (National Pipe Thread)
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.