1/2inx2-1/2in INDUSTRIAL Schedule 80 316 Stainless Steel Seamless Nipple

  • Mfr # A39700082.5

  • Zoro # G215327845


product price:  $12.29
/ea

Key Features

Pipe Size - Pipe Fitting
1/2 in
Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A39700082.5
Zoro #
G215327845
UPC #
840013137740
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/2 in

Details

Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT

Description

The MSI PRODUCTS - A39700082.5 is a stainless steel pipe fitting classified as a nipple. It is a short length of pipe with male National Pipe Tapered (MNPT) threads on the ends, designed to connect two female-threaded fittings, valves, or pipes. Manufactured with Schedule 80 wall thickness, this fitting is rated for operation within specified pressure ranges. The nominal pipe size is 1/2 inch, making it compatible with piping systems of that dimension.

Key Features:

  • Basic pipe fitting shape: Nipple
  • Connection type: Male National Pipe Tapered thread (MNPT)
  • Material: Stainless Steel
  • Nominal pipe size: 1/2 inch
  • Pressure rating: Schedule 80
  • Thread type: NPT (National Pipe Thread)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.