
1/2inx3-1/2in INDUSTRIAL Schedule 80 316 Stainless Steel Seamless Nipple
Mfr # A39700083.5
Zoro # G615327643
product price: $16.29
/eaKey Features
Pipe Size - Pipe Fitting
1/2 in
Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 80
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A39700083.5
Zoro #
G615327643
UPC #
840013137764
Country of Origin
Multiple
Dimensions
Pipe Size - Pipe Fitting
1/2 in
Details
Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT
Description
The MSI PRODUCTS - A39700083.5 is a stainless steel nipple fitting with a schedule 80 wall thickness and a 1/2 inch size. It features a male National Pipe Thread (MNPT) connection, compatible with standard female-threaded fittings or pipes. Corrosion resistance is an inherent property of stainless steel. No explicit pressure rating is provided; it is compatible with standard piping pressures for use with existing piping systems using MNPT connections.
Key Features:
- Material: Stainless Steel, Schedule 80
- Basic Shape: Nipple
- Connection Type: MNPT (Male National Pipe Thread)
- Pipe Size: 1/2 in
- Specific Shape: Nipples TBE
- Thread Type: NPT
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.