1/2inx3/8in INDUSTRIAL 150lb Black Malleable Iron Reducing 90 Elbow

  • Mfr # A201020806

  • Zoro # G115321523


product price:  $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Specific Fitting Shape
90 Degree Reducing Elbows
Fitting Connection Type
FNPT
Material - Pipe
Malleable Iron
Pipe Size - Pipe Fitting
1/2 in
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A201020806
Zoro #
G115321523
UPC #
840013100188
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/2 in

Details

Specific Fitting Shape
90 Degree Reducing Elbows
Fitting Connection Type
FNPT
Material - Pipe
Malleable Iron
Fitting Schedule/Class
Class 150
Pipe Thread Type
NPT
Basic Fitting Shape
90 Degree Reducing Elbow

Description

Standard 150lb Malleable Iron Fittings - 90 degree Reducing ElbowsOur Standard 150lb Malleable Iron Fittings, specifically the 90 degree Reducing Elbows, are engineered to meet the demanding requirements of industrial applications. These fittings are designed for durability, precision, and reliability, ensuring optimal performance in even the most challenging environments.Key Features:Heavy Pattern for Industrial Use: These 90 degree reducing elbows feature a heavy pattern design, making them ideal for industrial markets. The robust construction ensures they can withstand high-pressure environments, making them suitable for a wide range of applications.LOT Code Traceability: Each fitting includes full LOT code traceability, essential for quality assurance and allowing you to track each product throughout its manufacturing process.Material Test Reports MTRs Available: We provide Material Test Reports for all our products to ensure complete transparency and compliance. These reports are available on demand to meet your project requirements and compliance needs.Same Next-Day Shipping: We prioritize timely delivery by offering same next-day shipping, ensuring your operations continue without delay.ISO9001:2000 Certified Manufacturing Facility: Our fittings are produced in a facility that meets ISO9001:2000 standards, ensuring high-quality manufacturing processes.Pressure and Straightness Tested: Each fitting undergoes rigorous pressure and straightness testing to ensure it meets our stringent quality standards.Compliance with Standards: Dimensions conform to ASME B16.3, material conforms to ASTM A197, and threads conform to ASME B1.20.1, ensuring adherence to recognized industry standards.Description:The 90 degree Reducing Elbows are constructed from high-quality malleable iron, ensuring exceptional durability and performance. These fittings are designed to change the direction of flow at a 90-degree angle in a piping system while reducing the pipe size. This dual functionality provides a smooth transition and reduces pressure drops, making them an efficient solution for complex piping systems. The heavy pattern design minimizes turbulence and flow resistance, which is crucial in maintaining system efficiency and longevity.Our fittings comply with industry standards and specifications, ensuring they meet or exceed the requirements for industrial use. Whether you are setting up a new system or maintaining an existing one, these 90 degree reduc


  • Full lot code traceability
  • Easy online MTR (Material Test Reports) access
  • Fully Published product specifications
  • Industrial fitting pattern & proprietary cleaning process
  • Meets / Exceeds all ASME & ANSI Specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.