1/4in INDUSTRIAL 150lb Galvanized Malleable Iron 45 Street Elbow

  • Mfr # A2210804

  • Zoro # G015323696


product price:  $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Basic Fitting Material
Malleable Iron
Basic Fitting Shape
45 Degree Street Elbow
Specific Fitting Shape
45 Degree Street Elbow
Fitting Schedule/Class
Class 150
Fitting Connection Type
FNPT x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2210804
Zoro #
G015323696
UPC #
840013105152
Country of Origin
Multiple

Dimensions

Pipe Size
1/4 in

Details

Basic Fitting Material
Malleable Iron
Basic Fitting Shape
45 Degree Street Elbow
Specific Fitting Shape
45 Degree Street Elbow
Fitting Schedule/Class
Class 150
Fitting Connection Type
FNPT x MNPT
Pipe Thread Type
NPT

Description

Standard 150lb Galvanized Iron Fittings - 45° Street ElbowsOur Standard 150lb Galvanized Iron 45° Street Elbows are meticulously engineered to meet the high demands of industrial applications. Designed for durability, precision, and reliability, these fittings perform exceptionally well in even the toughest environments.Key Features:Industrial Strength: These 45° street elbows feature a heavy pattern design, making them ideal for industrial use. They are robust and can withstand high-pressure environments, making them suitable for a wide range of applications.Corrosion Resistance: The galvanized coating provides excellent protection against corrosion, ensuring long-lasting performance in harsh environments.Traceability: Each fitting includes full LOT code traceability for quality assurance, allowing you to track each product throughout its manufacturing process.Material Test Reports: We provide Material Test Reports MTRs on demand, offering detailed insights into the material properties and quality of the fittings to meet your project requirements and compliance needs.Fast Shipping: We offer same next-day shipping, ensuring timely delivery and uninterrupted operations.Certified Quality: Manufactured in an ISO9001:2000 certified facility, our fittings undergo rigorous pressure and straightness testing to meet stringent quality standards.Standards Compliance: Our fittings conform to ASME B16.3 dimensions, ASTM A197 material specifications, and ASME B1.20.1 threading standards, ensuring they meet recognized industry standards.Description:Our 150lb Galvanized Iron 45° Street Elbows are crafted from high-quality galvanized iron for exceptional durability and performance. These fittings are designed to change the direction of flow at a 45-degree angle in a piping system, with one end male-threaded and the other end female-threaded. This unique design allows for easy connection between two threaded components without the need for an additional coupling. The heavy pattern design ensures a robust connection, minimizing turbulence and flow resistance, which is crucial for maintaining system efficiency and longevity.Our fittings comply with industry standards and specifications, ensuring they meet or exceed the requirements for industrial use. Whether setting up a new system or maintaining an existing one, these 45° street elbows provide the reliability and performance you need.Applications:These 45° street elbows are widely used in various indu


  • Full lot code traceability
  • Easy online MTR (Material Test Reports) access
  • Fully Published product specifications
  • Industrial fitting pattern & proprietary cleaning process
  • Meets / Exceeds all ASME & ANSI Specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.