
1/4inMPTx1/4in INDUSTRIAL 316 Stainless Steel Hose Barb
Mfr # A3284004
Zoro # G215324318
Key Features
Specifications
Product Information
Dimensions
Details
Description
INDUSTRIAL 150lb 316 Stainless Steel Cast Fittings - Hose Barb x MPTOur INDUSTRIAL 150lb 316 Stainless Steel Cast Fittings - Hose Barb x MPT are meticulously engineered to meet the high demands of industrial applications. Designed for durability, precision, and reliability, these fittings perform exceptionally well in even the toughest environments.Key Features:Industrial Strength: These hose barb x MPT fittings feature a robust design, making them ideal for industrial use. They are built to withstand high-pressure environments, ensuring suitability for a wide range of applications.Standards Compliance: Our stainless steel fittings conform to AISI 316, ASTM A351 CF8M/316, and the threads conform to ANSI / ASME B1.20.1.Investment Cast: The fittings are investment cast, providing excellent precision and durability.Manufacturing Quality: Produced in an ISO 9001:2000 certified facility, ensuring adherence to stringent quality standards.Pressure Tested: Each fitting is pressure tested to ensure integrity and performance under high-pressure conditions.Traceability: Each fitting includes full LOT code traceability for quality assurance, allowing you to track each product throughout its manufacturing process.Material Test Reports: We provide Material Test Reports MTRs on demand, offering detailed insights into the material properties and quality of the fittings to meet your project requirements and compliance needs.Fast Shipping: We offer same next-day shipping, ensuring timely delivery and uninterrupted operations.Description:Our INDUSTRIAL 150lb 316 Stainless Steel Cast Fittings - Hose Barb x MPT are crafted from high-quality 316 stainless steel for exceptional durability and performance. These fittings are designed to connect flexible hoses to pipes with male pipe threads MPT, providing a secure and leak-proof connection. The hose barb design ensures a tight fit, preventing hose slippage and leaks, while the MPT threads ensure a secure and reliable connection to the piping system. The robust construction minimizes turbulence and flow resistance, which is crucial for maintaining system efficiency and longevity.Our fittings comply with industry standards and specifications, ensuring they meet or exceed the requirements for industrial use. Whether setting up a new system or maintaining an existing one, these hose barb x MPT fittings provide the reliability and performance you need.Applications:These stainless steel hose barb x MPT fittin
- Full lot code traceability
- Easy online MTR (Material Test Reports) access
- Fully Published product specifications
- Industrial fitting pattern & proprietary cleaning process
- Meets / Exceeds all ASME & ANSI Specifications
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.