1/4inx10in INDUSTRIAL Schedule 80 304 Stainless Steel Seamless Nipple

  • Mfr # A387000410.0

  • Zoro # G115327525


product price:  $19.49
/ea

Key Features

Pipe Size - Pipe Fitting
1/4 in
Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A387000410.0
Zoro #
G115327525
UPC #
840013135630
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/4 in

Details

Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT

Description

The MSI PRODUCTS - A387000410.0 is a stainless steel nipple fitting with a Schedule 80 wall thickness. This short pipe section features male NPT threads on one or both ends, compatible with female-threaded fittings, valves, or pipes. It provides a solution made from stainless steel for extending or adapting piping runs in various industrial and commercial applications.

Key Features:

  • Material: Stainless Steel, Schedule 80
  • Basic Shape: Nipple
  • Connection Type: MNPT (Male National Pipe Thread)
  • Pipe Size - Pipe Fitting: 1/4 in
  • Specific Shape: Nipples TBE
  • Thread Type: NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.