1/4inx3/8-36in INDUSTRIAL 304/304L Stainless Steel Threaded Outlet

  • Mfr # A34318040636

  • Zoro # G015325430


product price:  $18.29
/ea

Key Features

Pipe Size - Pipe Fitting
1/4 in
Specific Fitting Shape
Weld - o - lets
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A34318040636
Zoro #
G015325430
UPC #
840013178880
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/4 in

Details

Specific Fitting Shape
Weld - o - lets
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Weld - o - let
Thread Type
NPT

Description

The MSI PRODUCTS - A34318040636 is a stainless steel pipe fitting classified under the shape "Weld - o - let." It features a FNPT (Female National Pipe Thread) connection type and is made from stainless steel. Nominal pipe size: 1/4 inch. Pressure rating: Class 3000. Its thread type is NPT, compatible with standard National Pipe Thread applications.

Key Features:

  • Basic Pipe Fitting Shape: Weld - o - let
  • Fitting Connection Type: FNPT (Female National Pipe Thread)
  • Fitting Pressure Rating: Class 3000
  • Nominal Pipe Size: 1/4 inch
  • Material: Stainless Steel construction
  • Thread Type: NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.