1/4inx5-1/2in INDUSTRIAL Schedule 40 304 Stainless Steel Nipple

  • Mfr # A36700045.5

  • Zoro # G015325119


product price:  $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Pipe Size - Pipe Fitting
1/4 in
Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A36700045.5
Zoro #
G015325119
UPC #
840013131823
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/4 in

Details

Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT

Description

The MSI PRODUCTS - A36700045.5 is a stainless steel nipple fitting designed for connecting two female-threaded components within piping systems. Material: 304 Stainless Steel; corrosion resistance is an inherent property of the material. Fitting Schedule/Class: Schedule 40; Pipe Size: 1/4 in; Pressure rating: Schedule 40. The fitting is MNPT on both ends; compatible with standard MNPT threaded connections.

Key Features:

  • Material: 304 Stainless Steel; corrosion resistance is an inherent property of the material
  • Basic Shape: Nipple, short length of pipe designed for connection purposes
  • Connection Type: MNPT (male National Pipe Thread)
  • Pipe Size: 1/4 in
  • Fitting Schedule/Class: Schedule 40; Pipe Size: 1/4 in; Pressure rating: Schedule 40
  • Thread Type: NPT, National Pipe Thread standard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.