1/8inx2in INDUSTRIAL Schedule 40 316 Stainless Steel Nipple

  • Mfr # A37700022.0

  • Zoro # G115327730


product price:  $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Pipe Size - Pipe Fitting
1/8 in
Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A37700022.0
Zoro #
G115327730
UPC #
840013133469
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/8 in

Details

Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT

Description

The MSI PRODUCTS - A37700022.0 is a stainless steel nipple fitting with a Schedule 40 wall thickness, with MNPT connections on both ends for connecting to female-threaded fittings or pipes. It features a male NPT connection type on both ends and is compatible with standard piping systems using MNPT connections.

Key Features:

  • Material: Stainless Steel (Schedule 40)
  • Basic Shape: Nipple
  • Connection Type: MNPT (Male National Pipe Thread)
  • Pipe Size: 1/8 in
  • Specific Shape: Nipples TBE (Threaded Both Ends)
  • Thread Type: NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.