1/8inx3in INDUSTRIAL Schedule 40 316 Stainless Steel Nipple

  • Mfr # A37700023.0

  • Zoro # G915327602


product price:  $5.15
/ea
Sold in multiples of 3 for $15.45

Key Features

Pipe Size - Pipe Fitting
1/8 in
Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A37700023.0
Zoro #
G915327602
UPC #
840013133483
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/8 in

Details

Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT

Description

The MSI PRODUCTS - A37700023.0 is a stainless steel nipple fitting designed for connecting two female-threaded components within piping systems. Made from Schedule 40 stainless steel, it features MNPT connections on both ends, providing stainless steel construction (Schedule 40) with MNPT connections on both ends. Connects two female-threaded components in piping systems; material: Schedule 40 stainless steel; MNPT on both ends; 1/8 in nominal pipe size.

  • Basic Shape: Nipple
  • Connection Type: MNPT (male National Pipe Thread)
  • Pipe Fitting Material: Stainless Steel
  • Schedule/Class: Schedule 40
  • Pipe Size: 1/8 in
  • Specific Shape: Nipples TBE
  • Thread Type: NPT
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.