1in INDUSTRIAL 150lb 304 Stainless Steel 90 Elbow

  • Mfr # A3010016

  • Zoro # G715322531


product price:  $8.65
/ea

Key Features

Pipe Size - Pipe Fitting
1 in
Specific Fitting Shape
90 Degree Elbows or LR Elbows
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3010016
Zoro #
G715322531
UPC #
840013110941
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1 in

Details

Specific Fitting Shape
90 Degree Elbows or LR Elbows
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
90 Degree Elbow
Thread Type
NPT

Description

The MSI PRODUCTS - A3010016 is a stainless steel 90-degree elbow fitting with a Class 150 pressure rating. It features FNPT connection ends and a 1-inch pipe size, designed to change piping direction by 90 degrees in plumbing and piping systems. Constructed from stainless steel, corrosion resistance inherent to stainless steel makes it suitable for use in piping systems requiring a Class 150 pressure-rated 90-degree elbow.

  • Basic Shape: 90 Degree Elbow, providing a right-angle connection between pipes.
  • Material: Stainless Steel, corrosion resistance inherent to stainless steel.
  • Connection Type: FNPT (female National Pipe Thread), suitable for threaded pipe connections.
  • Pressure Rating: Class 150, indicating the fitting's pressure capacity.
  • Pipe Size: 1 inch, indicating the nominal pipe diameter compatible with this fitting.
  • Thread Type: NPT (National Pipe Thread), specifying the thread standard used.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.