1in INDUSTRIAL 150lb Raised Face 304/304L Stainless Steel Weld Neck Flange

  • Mfr # A3461316
  • Zoro # G915324519
product price: 
$
73.29
/ea

Key Features

Pipe Size - Pipe Fitting
1 in
Specific Fitting Shape
150lb Weld Neck Flange RF
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Weld
Fitting Schedule/Class
Class 3000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A3461316
Zoro #
G915324519
UPC #
840013159322
Country of Origin
India

Dimensions

Pipe Size - Pipe Fitting
1 in
Outside Dia.
4.25"

Details

Specific Fitting Shape
150lb Weld Neck Flange RF
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Weld Neck Flange Raised Face
Thread Type
NPT
Number of Holes
4 in

Description

INDUSTRIAL 304 Stainless Steel 150lb Flanges - RF Weld Neck FlangesOur INDUSTRIAL 304 Stainless Steel 150lb Flanges - RF Raised Face Weld Neck Flanges are meticulously engineered to meet the high demands of industrial applications. Designed for durability, precision, and reliability, these flanges perform exceptionally well in even the toughest environments.Key Features:Industrial Strength: These RF weld neck flanges feature a robust design, making them ideal for industrial use. They are built to withstand high-pressure environments, ensuring suitability for a wide range of applications.Standards Compliance: Our stainless steel flanges are manufactured to ASTM/ASME A182 / SA182, ensuring they meet rigorous industry standards.Raised Face Design: The raised face provides a larger surface area, which helps in creating a better seal during installation.Material Quality: The material conforms to ASTM A182, guaranteeing the use of high-quality stainless steel for superior durability and corrosion resistance.ISO Certified: Manufactured in an ISO9000:2000 certified facility, ensuring consistent quality and compliance with industry standards.Pressure Tested: Each flange is pressure tested to ensure integrity and performance under high-pressure conditions.Traceability: Each flange includes full LOT code traceability for quality assurance, allowing you to track each product throughout its manufacturing process.Material Test Reports: We provide Material Test Reports MTRs with every flange, offering detailed insights into the material properties and quality of the fittings to meet your project requirements and compliance needs.Fast Shipping: We offer same next-day shipping, ensuring timely delivery and uninterrupted operations.Description:Our INDUSTRIAL 304 Stainless Steel 150lb Flanges - RF Weld Neck Flanges are crafted from high-quality 304 stainless steel for exceptional durability and performance. These flanges are designed with a raised face to ensure a secure and reliable connection. The weld neck design provides a smooth transition from flange to pipe, reducing stress concentration and ensuring a secure fit that minimizes turbulence and flow resistance, which is crucial for maintaining system efficiency and longevity.Our flanges comply with industry standards and specifications, ensuring they meet or exceed the requirements for industrial use. Whether setting up a new system or maintaining an existing one, these RF weld neck flanges provid


  • Full lot code traceability
  • Easy online MTR (Material Test Reports) access
  • Fully Published product specifications
  • Industrial fitting pattern & proprietary cleaning process
  • Meets / Exceeds all ASME & ANSI Specifications

Restrictions

Ratings & reviews