1 in Schedule 10 316 Stainless Steel Butt-Weld 45° Elbow

  • Mfr # A8410416

  • Zoro # G815323728


product price:  $14.35
/ea

Key Features

Pipe Size - Pipe Fitting
1 in
Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Butt-Weld
Fitting Schedule/Class
Schedule 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8410416
Zoro #
G815323728
UPC #
840013189879
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1 in

Details

Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Butt-Weld
Fitting Schedule/Class
Schedule 10
Basic Pipe Fitting Shape
45 Degree Elbow

Description

The MSI PRODUCTS - A8410416 is a stainless steel 45 degree elbow pipe fitting with a butt-weld connection type. It provides a 45-degree elbow bend in piping and is made from stainless steel. The fitting has a Schedule 10 classification, indicating its wall thickness and pressure capacity, and can be used in various piping applications for piping systems requiring a 45-degree elbow.

Key Features:

  • Basic Shape: 45 Degree elbow
  • Connection Type: Butt-weld
  • Schedule/Class: Schedule 10
  • Material: Stainless Steel
  • Pipe Size: 1 inch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.