Zoro Homepage

1in INDUSTRIAL Galvanized Malleable Iron Square Head Cored Plug

  • Mfr # A2250016

  • Zoro # G315327561


product price: $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Basic Fitting Material
Malleable Iron
Basic Fitting Shape
Plug
Specific Fitting Shape
Cored or Hollow Square Head Plugs
Fitting Schedule/Class
Class 150
Fitting Connection Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2250016
Zoro #
G315327561
UPC #
840013108474
Country of Origin
Multiple

Dimensions

Pipe Size
1 in

Details

Basic Fitting Material
Malleable Iron
Basic Fitting Shape
Plug
Specific Fitting Shape
Cored or Hollow Square Head Plugs
Fitting Schedule/Class
Class 150
Fitting Connection Type
MNPT
Pipe Thread Type
NPT

Description

Standard 150lb Galvanized Iron Fittings - Cored Square PlugsOur Standard 150lb Galvanized Iron Cored Square Plugs are meticulously engineered to meet the high demands of industrial applications. Designed for durability, precision, and reliability, these fittings perform exceptionally well in even the toughest environments.Key Features:Industrial Strength: These cored square plugs feature a heavy pattern design, making them ideal for industrial use. They are robust and can withstand high-pressure environments, making them suitable for a wide range of applications.Corrosion Resistance: The galvanized coating provides excellent protection against corrosion, ensuring long-lasting performance in harsh environments.Traceability: Each fitting includes full LOT code traceability for quality assurance, allowing you to track each product throughout its manufacturing process.Material Test Reports: We provide Material Test Reports MTRs on demand, offering detailed insights into the material properties and quality of the fittings to meet your project requirements and compliance needs.Fast Shipping: We offer same next-day shipping, ensuring timely delivery and uninterrupted operations.Certified Quality: Manufactured in an ISO9001:2000 certified facility, our fittings undergo rigorous pressure and straightness testing to meet stringent quality standards.Standards Compliance: Our fittings conform to ASME B16.3 dimensions, ASTM A197 material specifications, and ASME B1.20.1 threading standards, ensuring they meet recognized industry standards.Description:Our 150lb Galvanized Iron Cored Square Plugs are crafted from high-quality galvanized iron for exceptional durability and performance. These fittings are designed to close the ends of piping systems securely while providing a convenient square head for easy installation and removal. The heavy pattern design ensures a robust connection, minimizing turbulence and flow resistance, which is crucial for maintaining system efficiency and longevity.Our fittings comply with industry standards and specifications, ensuring they meet or exceed the requirements for industrial use. Whether setting up a new system or maintaining an existing one, these cored square plugs provide the reliability and performance you need.Applications:These cored square plugs are widely used in various industrial applications, including Chemical Processing, Oil & Gas Pipelines, Power Plants, Water Treatment Facilities, and Industrial M


  • Full lot code traceability
  • Easy online MTR (Material Test Reports) access
  • Fully Published product specifications
  • Industrial fitting pattern & proprietary cleaning process
  • Meets / Exceeds all ASME & ANSI Specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.