Zoro Homepage

1inx1/2in INDUSTRIAL 3000lb SW 304/304L Coupling

  • Mfr # A343081608S

  • Zoro # G115322728


product price: $21.85
/ea

Key Features

Pipe Size - Pipe Fitting
1 in x 1/2 in
Specific Fitting Shape
Reducing Couplings or Bell Reducers
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Socketweld
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A343081608S
Zoro #
G115322728
UPC #
840013156970
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1 in x 1/2 in

Details

Specific Fitting Shape
Reducing Couplings or Bell Reducers
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Socketweld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Reducing Coupling

Description

304ss 3000lb SW Forged Ftgs - Red Cplngs


  • Full lot code traceability
  • Easy online MTR (Material Test Reports) access
  • Fully Published product specifications
  • Industrial fitting pattern & proprietary cleaning process
  • Meets / Exceeds all ASME & ANSI Specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.