Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1inx1/8in INDUSTRIAL 316 Stainless Steel Hex Bushing

  • Mfr # A324001602

  • Zoro # G115327037


product price: $9.99
/ea
Sold in multiples of 2 for $19.98

Key Features

Pipe Size - Pipe Fitting
1 in
Specific Fitting Shape
Hex Bushings
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A324001602
Zoro #
G115327037
UPC #
840013114598
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1 in

Details

Specific Fitting Shape
Hex Bushings
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Hex Bushing
Thread Type
NPT

Description

The MSI PRODUCTS - A324001602 is a stainless steel hex bushing designed as a threaded pipe reducer with a hexagonal outer profile. It connects larger fittings to smaller threaded openings, corrosion-resistant; rated for Class 150 pressure applications and suitable for sanitary or outdoor installations. Suitable for use with pipe systems requiring a Class 150 pressure rating, this fitting features a MNPT x FNPT connection type and a 1-inch pipe size, is compatible with MNPT x FNPT connections and 1-inch pipe size.

Key Features:

  • Material: Stainless Steel, providing corrosion resistance and durability
  • Fitting Shape: Hex Bushing, with hexagonal outer profile for wrench tightening
  • Connection Type: MNPT x FNPT (Male National Pipe Thread to Female National Pipe Thread)
  • Fitting Schedule/Class: Class 150 (pressure rating)
  • Pipe Size: 1 inch
  • Specific Shape: Hex Bushings
  • Thread Type: NPT (National Pipe Thread)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.