1inx3-36in INDUSTRIAL 316L Forged Thrd Outlet

  • Mfr # A35318164836

  • Zoro # G115326115


product price: $34.29
/ea

Key Features

Pipe Size - Pipe Fitting
1 in
Specific Fitting Shape
Weld - o - lets
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A35318164836
Zoro #
G115326115
UPC #
840013185611
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1 in

Details

Specific Fitting Shape
Weld - o - lets
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Weld - o - let
Thread Type
NPT

Description

The MSI PRODUCTS - A35318164836 is a stainless steel pipe fitting designed with a weld-o-let configuration and FNPT connection type. It has a Class 3000 pressure rating. The fitting is manufactured from stainless steel and is sized at 1 inch. This type of fitting is designed for welded and threaded joint connections in piping networks.

Key Features:

  • Basic Shape: Weld-o-let
  • Connection Type: FNPT (Female National Pipe Thread)
  • Schedule/Class: Class 3000
  • Material: Stainless Steel
  • Size: 1 inch
  • Specific Shape: Weld-o-let
  • Thread Type: NPT (National Pipe Thread)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.