Zoro Homepage

1inx3/4in INDUSTRIAL 300lb Galvanized Malleable Iron Reducing Coupling

  • Mfr # A723081612

  • Zoro # G315321446


product price: $50.99
/ea

Key Features

Basic Fitting Material
Malleable Iron
Basic Fitting Shape
Reducing Coupling
Specific Fitting Shape
Reducing Couplings or Bell Reducers
Fitting Schedule/Class
Class 300
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A723081612
Zoro #
G315321446
UPC #
840013110521
Country of Origin
Multiple

Dimensions

Pipe Size
1 in x 3/4

Details

Basic Fitting Material
Malleable Iron
Basic Fitting Shape
Reducing Coupling
Specific Fitting Shape
Reducing Couplings or Bell Reducers
Fitting Schedule/Class
Class 300
Fitting Connection Type
FNPT
Pipe Thread Type
NPT

Description

INDUSTRIAL 300lb Galvanized Iron Fittings - Reducing CouplingsOur INDUSTRIAL 300lb Galvanized Iron Fittings - Reducing Couplings are meticulously engineered to meet the high demands of industrial applications. Designed for durability, precision, and reliability, these fittings perform exceptionally well in even the toughest environments.Key Features:Industrial Strength: These reducing couplings feature a robust design, making them ideal for industrial use. They are built to withstand high-pressure environments, ensuring suitability for a wide range of applications.Standards Compliance: Our galvanized iron fittings conform to ASME B16.3 dimensions, ASTM A197 material standards, and the threads conform to ASME B1.20.1.Galvanized Coating: The fittings are hot-dip galvanized in accordance with ASTM A153, providing excellent corrosion resistance and durability.Manufacturing Quality: Produced in an ISO 9001:2000 certified facility, ensuring adherence to stringent quality standards.Pressure Tested: Each fitting is pressure tested to ensure integrity and performance under high-pressure conditions.Traceability: Each fitting includes full LOT code traceability for quality assurance, allowing you to track each product throughout its manufacturing process.Material Test Reports: We provide Material Test Reports MTRs on demand, offering detailed insights into the material properties and quality of the fittings to meet your project requirements and compliance needs.Fast Shipping: We offer same next-day shipping, ensuring timely delivery and uninterrupted operations.Description:Our INDUSTRIAL 300lb Galvanized Iron Fittings - Reducing Couplings are crafted from high-quality galvanized iron for exceptional durability and performance. These fittings are designed to connect two sections of piping of different diameters securely, providing a reliable and leak-proof connection. The robust design ensures a secure connection, minimizing turbulence and flow resistance, which is crucial for maintaining system efficiency and longevity.Our fittings comply with industry standards and specifications, ensuring they meet or exceed the requirements for industrial use. Whether setting up a new system or maintaining an existing one, these reducing couplings provide the reliability and performance you need.Applications:These galvanized iron reducing couplings are widely used in various industrial applications, including Chemical Processing, Oil & Gas Pipelines, Power P


  • Full lot code traceability
  • Easy online MTR (Material Test Reports) access
  • Fully Published product specifications
  • Industrial fitting pattern & proprietary cleaning process
  • Meets / Exceeds all ASME & ANSI Specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.