Shop MSI PRODUCTS

1inx3/8in INDUSTRIAL 150lb Galvanized Malleable Iron Reducing 90 Elbow

  • Mfr # A221021606
  • Zoro # G715327949

product price: 
$
7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Basic Fitting Material
Malleable Iron
Basic Fitting Shape
90 Degree Reducing Elbow
Specific Fitting Shape
90 Degree Reducing Elbows
Fitting Schedule/Class
Class 150
Fitting Connection Type
FNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A221021606
Zoro #
G715327949
UPC #
840013104605
Country of Origin
Multiple
Basic Fitting Material
Malleable Iron
Basic Fitting Shape
90 Degree Reducing Elbow
Specific Fitting Shape
90 Degree Reducing Elbows
Fitting Schedule/Class
Class 150
Fitting Connection Type
FNPT
Pipe Thread Type
NPT
Basic Pipe Fitting Material
Malleable Iron

Dimensions

Pipe Size
1 in

Description

Standard 150lb Galvanized Iron Fittings - 90 degree Reducing ElbowsOur Standard 150lb Galvanized Iron 90 degree Reducing Elbows are meticulously engineered to meet the high demands of industrial applications. Designed for durability, precision, and reliability, these fittings perform exceptionally well in even the toughest environments.Key Features:Industrial Strength: These 90 degree reducing elbows feature a heavy pattern design, making them ideal for industrial use. They are robust and can withstand high-pressure environments, making them suitable for a wide range of applications.Corrosion Resistance: The galvanized coating provides excellent protection against corrosion, ensuring long-lasting performance in harsh environments.Traceability: Each fitting includes full LOT code traceability for quality assurance, allowing you to track each product throughout its manufacturing process.Material Test Reports: We provide Material Test Reports MTRs on demand, offering detailed insights into the material properties and quality of the fittings to meet your project requirements and compliance needs.Fast Shipping: We offer same next-day shipping, ensuring timely delivery and uninterrupted operations.Certified Quality: Manufactured in an ISO9001:2000 certified facility, our fittings undergo rigorous pressure and straightness testing to meet stringent quality standards.Standards Compliance: Our fittings conform to ASME B16.3 dimensions, ASTM A197 material specifications, and ASME B1.20.1 threading standards, ensuring they meet recognized industry standards.Description:Our 150lb Galvanized Iron 90 degree Reducing Elbows are crafted from high-quality galvanized iron for exceptional durability and performance. These fittings are designed to change the direction of flow at a 90-degree angle in a piping system while reducing the pipe size. This dual functionality provides a smooth transition and reduces pressure drops. The heavy pattern design ensures a robust connection, minimizing turbulence and flow resistance, which is crucial for maintaining system efficiency and longevity.Our fittings comply with industry standards and specifications, ensuring they meet or exceed the requirements for industrial use. Whether setting up a new system or maintaining an existing one, these 90 degree reducing elbows provide the reliability and performance you need.Applications:These 90 degree reducing elbows are widely used in various industrial applications, includ


  • Full lot code traceability
  • Easy online MTR (Material Test Reports) access
  • Fully Published product specifications
  • Industrial fitting pattern & proprietary cleaning process
  • Meets / Exceeds all ASME & ANSI Specifications

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.