1inx9in INDUSTRIAL Schedule 40 304 Stainless Steel Nipple

  • Mfr # A36700169.0

  • Zoro # G115327259


product price:  $25.85
/ea

Key Features

Pipe Size - Pipe Fitting
1 in
Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A36700169.0
Zoro #
G115327259
UPC #
840013132530
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1 in

Details

Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT

Description

The MSI PRODUCTS - A36700169.0 is a 1-inch stainless steel nipple with Schedule 40 wall thickness, featuring male threaded connections on both ends (MNPT). It is designed to connect female-threaded fittings, valves, or pipes. It is constructed from stainless steel with Schedule 40 wall thickness and MNPT ends; intended to connect female-threaded fittings, valves, or pipes. This nipple is intended for use with 1-inch Schedule 40 stainless steel nipples in piping systems employing MNPT connections.

Key Features:

  • Material: Stainless Steel (specific alloy not specified)
  • Basic Shape: Nipple
  • Connection Type: MNPT (Male National Pipe Thread)
  • Pipe Size: 1 inch
  • Fitting Schedule/Class: Schedule 40
  • Specific Shape: Nipples TBE (Threaded Both Ends)
  • Thread Type: NPT (National Pipe Thread)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.