1inxClose1-1/2in INDUSTRIAL Schedule 40 304 Stainless Steel Nipple

  • Mfr # A3670016C

  • Zoro # G015327243


product price:  $5.35
/ea
Sold in multiples of 3 for $16.05

Key Features

Pipe Size - Pipe Fitting
1 in
Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3670016C
Zoro #
G015327243
UPC #
840013132417
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1 in

Details

Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT

Description

The MSI PRODUCTS - A3670016C is a stainless steel nipple fitting with a Schedule 40 configuration, designed for connecting stainless steel pipes and fittings. 1 inch pipe size; MNPT connection; Stainless Steel; Schedule 40; Intended for connection to male-threaded stainless steel piping and fittings. Length not specified; Thread Type: MNPT; Male-threaded ends for mating with female-threaded components in industrial or commercial piping arrangements.

Key Features:

  • Material: Stainless Steel, Schedule 40
  • Basic Shape: Nipple
  • Connection Type: MNPT (Male National Pipe Thread)
  • Pipe Size: 1 inch
  • Specific Shape: Nipple TBE
  • Thread Type: NPT
  • Application: Connection of stainless steel pipes and fittings with male-threaded ends

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.