2-1/2in INDUSTRIAL 3000lb SW 304/304L Tee

  • Mfr # A3420040S

  • Zoro # G515326371


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2-1/2 in
Specific Fitting Shape
Tees
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Socketweld
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3420040S
Zoro #
G515326371
UPC #
840013168263
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2-1/2 in

Details

Specific Fitting Shape
Tees
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Socketweld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Tee

Description

The MSI PRODUCTS - A3420040S is a stainless steel T-shaped pipe fitting designed for connecting three pipe runs, allowing fluid or gas flow to be split or combined. It features a 2-1/2 inch pipe size and utilizes FNPT connection ends with a Class 3000 pressure rating, rated for Class 3000 pressure service. Constructed from stainless steel, it provides corrosion resistance and durability in various industrial uses.

Key Features:

  • Basic Shape: Tee
  • Connection Type: FNPT
  • Schedule/Class: Class 3000
  • Material: Stainless Steel
  • Pipe Size - Pipe Fitting: 2-1/2 in
  • Specific Fitting Shape: Tees
  • Thread Type: NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.