2-1/2in INDUSTRIAL 3000lb SW 304/304L Union

  • Mfr # A3440840S

  • Zoro # G915321471


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2-1/2 in
Specific Fitting Shape
Unions (brass x Iron Seat)
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Socketweld
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3440840S
Zoro #
G915321471
UPC #
840013169451
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2-1/2 in

Details

Specific Fitting Shape
Unions (brass x Iron Seat)
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Socketweld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Union

Description

The MSI PRODUCTS - A3440840S is a stainless steel pipe union with FNPT connection ends and a pressure rating designated as Class 3000. It is designed to join two pipe ends to allow connection and disconnection without rotation during assembly/disassembly, facilitating maintenance and adjustments in piping systems. Constructed from stainless steel and rated for Class 3000 pressure, it is suitable for use in industrial or sanitary applications.

Key Features:

  • Basic Shape: Union
  • Fitting Connection Type: FNPT
  • Fitting Schedule/Class: Class 3000
  • Pipe Fitting Material: Stainless Steel
  • Pipe Size - Pipe Fitting: 2-1/2 in
  • Specific Fitting Shape: Union; seat material not specified
  • Thread Type: NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.