Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2in INDUSTRIAL Extra Strong Steel Long Radius 180 Buttweld Return Bend

  • Mfr # A2662240

  • Zoro # G515322663


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Return Bends Long Radius
Pipe Size
2-1/2 in
Pipe Fitting Connection Type
Butt-Weld
Fitting Schedule/Class
Schedule 80
Outside Dia. (In.)
2.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2662240
Zoro #
G515322663
UPC #
840013146582
Country of Origin
Multiple

Dimensions

Pipe Size
2-1/2 in
Outside Dia. (In.)
2.875 in

Details

Specific Fitting Shape
Return Bends Long Radius
Pipe Fitting Connection Type
Butt-Weld
Fitting Schedule/Class
Schedule 80
Material - Pipe
Steel
Basic Fitting Shape
Return Bend Long Radius

Description

INDUSTRIAL Extra Heavy Weight Steel Butt-Weld Fittings - Long Radius Return BendsOur INDUSTRIAL Extra Heavy Weight Steel Butt-Weld Fittings - Long Radius Return Bends are meticulously engineered to meet the high demands of industrial applications. Designed for durability, precision, and reliability, these fittings perform exceptionally well in even the toughest environments.Key Features:Industrial Strength: These long radius return bends feature a robust, extra heavy weight design, making them ideal for industrial use. They are built to withstand high-pressure environments, ensuring suitability for a wide range of applications.Standards Compliance: Our steel butt-weld fittings conform to ASME B16.9 dimensions and ASTM A234 Grade B material standards.Material Compliance: Manufactured from ASTM A234 Grade B material, ensuring high strength and durability.Traceability: Each fitting includes full LOT code traceability for quality assurance, allowing you to track each product throughout its manufacturing process.Material Test Reports: We provide Material Test Reports MTRs on demand, offering detailed insights into the material properties and quality of the fittings to meet your project requirements and compliance needs.Fast Shipping: We offer same next-day shipping, ensuring timely delivery and uninterrupted operations.Description:Our INDUSTRIAL Extra Heavy Weight Steel Butt-Weld Fittings - Long Radius Return Bends are crafted from high-quality steel for exceptional durability and performance. These fittings are designed to change the direction of piping systems in a 180-degree turn with a long radius, providing a secure and reliable connection. The long radius design ensures a smooth flow, minimizing turbulence and flow resistance, which is crucial for maintaining system efficiency and longevity.Our fittings comply with industry standards and specifications, ensuring they meet or exceed the requirements for industrial use. Whether setting up a new system or maintaining an existing one, these long radius return bends provide the reliability and performance you need.Applications:These extra heavy weight steel butt-weld long radius return bends are widely used in various industrial applications, including Chemical Processing, Oil & Gas Pipelines, Power Plants, Water Treatment Facilities, and Industrial Manufacturing.Invest in our INDUSTRIAL Extra Heavy Weight Steel Butt-Weld Fittings - Long Radius Return Bends to experience the superior qu


  • Full lot code traceability
  • Easy online MTR (Material Test Reports) access
  • Fully Published product specifications
  • Industrial fitting pattern & proprietary cleaning process
  • Meets / Exceeds all ASME & ANSI Specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.