Zoro Homepage

2 in Stainless Steel Square Head Solid Plug, MNPT, Class 3000

  • Mfr # A3550132

  • Zoro # G615323904


product price: $33.99
/ea

Key Features

Pipe Size - Pipe Fitting
2 in
Specific Fitting Shape
Solid Square Head Plugs
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3550132
Zoro #
G615323904
UPC #
840013156574
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2 in

Details

Specific Fitting Shape
Solid Square Head Plugs
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Plug
Thread Type
NPT

Description

The MSI PRODUCTS - A3550132 is a stainless steel plug fitting designed for use in piping systems requiring a secure, threaded connection. With a pressure rating of Class 3000, it is suitable for high-pressure applications. Constructed from stainless steel, this fitting features a 2-inch size and utilizes NPT threads to connect with compatible pipe components.

Key Features:

  • Basic Shape: Plug, facilitating tight sealing in piping systems.
  • Connection Type: MNPT, providing male threaded connections.
  • Pressure Rating: Rated for use within the specified pressure ranges.
  • Material: Stainless Steel, ensuring durability and corrosion resistance.
  • Pipe Size: 2 inches, suitable for standard pipe dimensions.
  • Specific Shape: Solid Square Head Plugs, offering a secure connection.
  • Thread Type: NPT, standard for threaded pipe fittings.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.