Zoro Homepage

2in INDUSTRIAL 2M# Threaded Forged Steel Tee

  • Mfr # A8220032

  • Zoro # G115324494


product price: $53.55
/ea

Key Features

Specific Fitting Shape
Tees
Pipe Size
2 in
Pipe Fitting Connection Type
Butt-Weld
Fitting Schedule/Class
Schedule 10
Material - Pipe
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8220032
Zoro #
G115324494
UPC #
840013187882
Country of Origin
Multiple

Dimensions

Pipe Size
2 in

Details

Specific Fitting Shape
Tees
Pipe Fitting Connection Type
Butt-Weld
Fitting Schedule/Class
Schedule 10
Material - Pipe
Stainless Steel
Basic Fitting Shape
Tee

Description

INDUSTRIAL 2000lb Threaded Forged Steel TeeOur INDUSTRIAL 2000lb Threaded Forged Steel Tees are meticulously engineered to meet the high demands of industrial applications. Designed for durability, precision, and reliability, these fittings perform exceptionally well in even the toughest environments.Key Features: suitability for a wide range of applications.Standards Compliance: Our threaded forged steel fittings conform to ASME B16.11 dimensions and ASME B1.20.1 threading standards.Material Compliance: Manufactured from ASTM A105 material, ensuring high strength and durability.ISO Certified: Produced in an ISO9000:2000 certified facility, ensuring adherence to stringent quality standards.Traceability: Each fitting includes full LOT code traceability for quality assurance, allowing you to track each product throughout its manufacturing process.Material Test Reports: We provide Material Test Reports MTRs on demand, offering detailed insights into the material properties and quality of the fittings to meet your project requirements and compliance needs.Fast Shipping: We offer same next-day shipping, ensuring timely delivery and uninterrupted operations.Description:Our INDUSTRIAL 2000lb Threaded Forged Steel Tees are crafted from high-quality forged steel for exceptional durability and performance. These fittings are designed to connect three sections of piping securely, providing a reliable and leak-proof connection. The robust design ensures a secure connection, minimizing turbulence and flow resistance, which is crucial for maintaining system efficiency and longevity.Our fittings comply with industry standards and specifications, ensuring they meet or exceed the requirements for industrial use. Whether setting up a new system or maintaining an existing one, these threaded tees provide the reliability and performance you need.Applications:These threaded forged steel tees are widely used in various industrial applications, including Chemical Processing, Oil & Gas Pipelines, Power Plants, Water Treatment Facilities, and Industrial Manufacturing.Invest in our INDUSTRIAL 2000lb Threaded Forged Steel Tees to experience the superior quality and performance that set our products apart in the market.


  • Full lot code traceability
  • Easy online MTR (Material Test Reports) access
  • Fully Published product specifications
  • Industrial fitting pattern & proprietary cleaning process
  • Meets / Exceeds all ASME & ANSI Specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.