2in INDUSTRIAL 316 Stainless Steel Schedule 40 90 Short Radius Weld Elbow

  • Mfr # A3710132

  • Zoro # G115323695


product price: $86.55
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2 in
Specific Fitting Shape
90 Degree SR Elbows
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Butt-Weld
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3710132
Zoro #
G115323695
UPC #
840013161950
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2 in
Outside Dia.
2.375 in

Details

Specific Fitting Shape
90 Degree SR Elbows
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Butt-Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
90 Degree Short Radius Elbow

Description

INDUSTRIAL 316 Stainless Steel Schedule 40 Butt Weld Fittings - 90 Degree Short Radius ElbowsOur INDUSTRIAL 316 Stainless Steel Schedule 40 Butt Weld Fittings - 90 Degree Short Radius Elbows are meticulously engineered to meet the high demands of industrial applications. Designed for durability, precision, and reliability, these fittings perform exceptionally well in even the toughest environments.Key Features:Industrial Strength: These 90 degree short radius elbows feature a robust design, making them ideal for industrial use. They are built to withstand high-pressure environments, ensuring suitability for a wide range of applications.Standards Compliance: Our stainless steel butt weld fittings are manufactured to ASTM A403 & ASME SA40, ensuring they meet rigorous industry standards.Wall Thickness: The wall thicknesses conform to ANSI B36.10/B3.19, providing consistency and reliability in performance.Dimensional Accuracy: The dimensions of our fittings conform to ANSI B16.9/B16.28, ensuring precise and accurate fittings.Material Quality: The material conforms to A312, guaranteeing the use of high-quality stainless steel for superior durability and corrosion resistance.Pressure Tested: Each fitting is pressure tested to ensure integrity and performance under high-pressure conditions.Traceability: Each fitting includes full LOT code traceability for quality assurance, allowing you to track each product throughout its manufacturing process.Material Test Reports: We provide Material Test Reports MTRs on demand, offering detailed insights into the material properties and quality of the fittings to meet your project requirements and compliance needs.Fast Shipping: We offer same next-day shipping, ensuring timely delivery and uninterrupted operations.Description:Our INDUSTRIAL 316 Stainless Steel Schedule 40 Butt Weld Fittings - 90 Degree Short Radius Elbows are crafted from high-quality 316 stainless steel for exceptional durability and performance. These fittings are designed to change the direction of piping systems at a 90-degree angle with a short radius, providing a secure and reliable connection. The robust design ensures a secure connection, minimizing turbulence and flow resistance, which is crucial for maintaining system efficiency and longevity.Our fittings comply with industry standards and specifications, ensuring they meet or exceed the requirements for industrial use. Applications:Invest in our INDUSTRIAL 316 Stainless S


  • Full lot code traceability
  • Easy online MTR (Material Test Reports) access
  • Fully Published product specifications
  • Industrial fitting pattern & proprietary cleaning process
  • Meets / Exceeds all ASME & ANSI Specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.