2in INDUSTRIAL Standard Weight Steel Short Radius 180 Buttweld Return Bend

  • Mfr # A2562332

  • Zoro # G615325106


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Return Bends Short Radius
Pipe Size
2 in
Pipe Fitting Connection Type
Butt-Weld
Outside Dia. (In.)
2.375 in
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2562332
Zoro #
G615325106
UPC #
840013144298
Country of Origin
Multiple

Dimensions

Pipe Size
2 in
Outside Dia. (In.)
2.375 in

Details

Specific Fitting Shape
Return Bends Short Radius
Pipe Fitting Connection Type
Butt-Weld
Fitting Schedule/Class
Schedule 40
Basic Fitting Shape
Return Bend Short Radius
Material - Pipe
Steel

Description

INDUSTRIAL Carbon Steel Butt-Weld Fittings - SR Return BendsOur INDUSTRIAL Carbon Steel Butt-Weld Fittings - SR Return Bends are meticulously engineered to meet the high demands of industrial applications. Designed for durability, precision, and reliability, these fittings perform exceptionally well in even the toughest environments.Key Features:Industrial Strength: These SR short radius return bends feature a robust design, making them ideal for industrial use. They are built to withstand high-pressure environments, ensuring suitability for a wide range of applications.Standards Compliance: Our carbon steel butt-weld fittings conform to ASME B16.9 dimensions and ASTM A234 Grade B material standards.Material Compliance: Manufactured from ASTM A234 Grade B material, ensuring high strength and durability.Traceability: Each fitting includes full LOT code traceability for quality assurance, allowing you to track each product throughout its manufacturing process.Material Test Reports: We provide Material Test Reports MTRs on demand, offering detailed insights into the material properties and quality of the fittings to meet your project requirements and compliance needs.Fast Shipping: We offer same next-day shipping, ensuring timely delivery and uninterrupted operations.Description:Our INDUSTRIAL Carbon Steel Butt-Weld Fittings - SR Return Bends are crafted from high-quality carbon steel for exceptional durability and performance. These fittings are designed to change the direction of piping systems in a 180-degree turn with a short radius, providing a secure and reliable connection. The short radius design ensures a compact installation, minimizing space requirements while maintaining efficient flow.Our fittings comply with industry standards and specifications, ensuring they meet or exceed the requirements for industrial use. Whether setting up a new system or maintaining an existing one, these SR return bends provide the reliability and performance you need.Applications:These carbon steel butt-weld SR return bends are widely used in various industrial applications, including Chemical Processing, Oil & Gas Pipelines, Power Plants, Water Treatment Facilities, and Industrial Manufacturing.Invest in our INDUSTRIAL Carbon Steel Butt-Weld Fittings - SR Return Bends to experience the superior quality and performance that set our products apart in the market.


  • Full lot code traceability
  • Easy online MTR (Material Test Reports) access
  • Fully Published product specifications
  • Industrial fitting pattern & proprietary cleaning process
  • Meets / Exceeds all ASME & ANSI Specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.