2inx1-1/2in INDUSTRIAL 150lb 316 Stainless Steel Reducer Coupling

  • Mfr # A323083224

  • Zoro # G915326582


product price: $42.59
/ea

Key Features

Pipe Size - Pipe Fitting
2 in x 1-1/2 in
Specific Fitting Shape
Reducing Couplings or Bell Reducers
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A323083224
Zoro #
G915326582
UPC #
840013114369
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2 in x 1-1/2 in

Details

Specific Fitting Shape
Reducing Couplings or Bell Reducers
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Reducing Coupling
Thread Type
NPT

Description

The MSI PRODUCTS - A323083224 is a stainless steel reducing coupling designed to connect two pipes of different diameters. It features a reducing configuration for compact transitions, with FNPT (female national pipe thread) connection types on both ends. This fitting is Class 150 pressure-rated and made from stainless steel; compatible with 2 in x 1-1/2 in pipe connections.

Key Features:

  • Material: Stainless Steel
  • Basic Shape: Reducing Coupling
  • Connection Type: FNPT
  • Size: 2 in x 1-1/2 in
  • Fitting Schedule/Class: Class 150
  • Thread Type: NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.