2inx3in INDUSTRIAL Schedule 80 316 Stainless Steel Seamless Nipple

  • Mfr # A39700323.0

  • Zoro # G815324398


product price:  $42.15
/ea

Key Features

Pipe Size - Pipe Fitting
2 in
Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A39700323.0
Zoro #
G815324398
UPC #
840013138556
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2 in

Details

Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT

Description

The MSI PRODUCTS - A39700323.0 is a stainless steel nipple fitting with Schedule 80 pressure rating. It features male NPT connections on both ends, intended for connection to female-threaded pipes and fittings in piping systems. Material: Stainless steel. Intended for joining 2-inch pipes with Schedule 80 pressure rating.

Key Features:

  • Basic Shape: Nipple
  • Connection Type: MNPT (Male National Pipe Thread)
  • Schedule 80 pressure rating
  • Material: Stainless steel
  • Size: 2 inches
  • Specific Shape: Nipples TBE
  • Thread Type: NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.