2inx5-1/2in INDUSTRIAL Schedule 40 304 Stainless Steel Nipple

  • Mfr # A36700325.5

  • Zoro # G915328012


product price: $27.75
/ea

Key Features

Pipe Size - Pipe Fitting
2 in
Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A36700325.5
Zoro #
G915328012
UPC #
840013132967
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2 in

Details

Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT

Description

The MSI PRODUCTS - A36700325.5 is a stainless steel nipple fitting designed for use in piping systems. It features a schedule 40 wall thickness and MNPT connections on both ends; compatible with standard female-threaded fittings or pipes. Made from 304 stainless steel; designed for connection via standard MNPT threads.

  • Material: 304 Stainless Steel
  • Basic Shape: Nipple
  • Connection Type: MNPT (Male National Pipe Thread)
  • Schedule/Class: Schedule 40
  • Pipe Size - Fitting: 2 in
  • Specific Fitting Shape: Nipples TBE (Threaded Both Ends)
  • Thread Type: NPT
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.