Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in Stainless Steel Pipe Cap, FNPT, Class 150

  • Mfr # A3040548

  • Zoro # G515328054


product price: $49.99
/ea

Key Features

Pipe Size - Pipe Fitting
3 in
Specific Fitting Shape
Caps
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3040548
Zoro #
G515328054
UPC #
840013112747
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3 in

Details

Specific Fitting Shape
Caps
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cap
Thread Type
NPT

Description

The MSI PRODUCTS - A3040548 is a stainless steel pipe cap designed to close and seal the end of a 3-inch pipe. It features a Female National Pipe Thread (FNPT) connection type. This pipe fitting is rated as Class 150, indicating its pressure classification for applicable systems.

Key Features:

  • Basic Pipe Fitting Shape: Cap, cap closes the end of a pipe.
  • Specific Fitting Shape: Caps, a closed-end fitting.
  • Material: Stainless Steel.
  • Fitting Connection Type: FNPT, female threaded end for pipe connections.
  • Thread Type: NPT (National Pipe Thread).
  • Pipe Size: 3 inches nominal diameter.
  • Fitting Schedule/Class: Class 150, indicates pressure rating.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.