3 in x 8 in Schedule 40 304 Stainless Steel Nipple MNPT

  • Mfr # A36700488.0

  • Zoro # G415322794


product price:  $88.65
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3 in
Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A36700488.0
Zoro #
G415322794
UPC #
840013133278
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3 in

Details

Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT

Description

The MSI PRODUCTS - A36700488.0 is a stainless steel nipple fitting, designed for joining or extending pipe runs in various piping systems. It features MNPT male threads. It is made from 304 stainless steel; intended for use in industrial or commercial piping installations; Schedule 40 wall thickness and corresponding pressure rating.

Key Features:

  • Material: 304 stainless steel
  • Basic Shape: Nipple, a short length of pipe with male threads on one or both ends
  • Connection Type: MNPT (Male National Pipe Thread)
  • Fitting Schedule/Class: Schedule 40, indicating pressure rating and wall thickness
  • Pipe Size: 3 inches, indicating nominal connection diameter
  • Specific Shape: Nipples TBE, designated as a threaded pipe nipple
  • Thread Type: NPT (National Pipe Thread) standard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.