3/4 in 150 lb Raised Face Weld Neck Flange, 304/304L Stainless Steel, Schedule 40S

  • Mfr # A3461312

  • Zoro # G815324367


product price:  $34.25
/ea

Key Features

Pipe Size - Pipe Fitting
3/4 in
Specific Fitting Shape
150lb Weld Neck Flange RF
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Weld
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3461312
Zoro #
G815324367
UPC #
840013159315
Country of Origin
India

Dimensions

Pipe Size - Pipe Fitting
3/4 in
Outside Dia.
3.875"

Details

Specific Fitting Shape
150lb Weld Neck Flange RF
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Weld Neck Flange Raised Face
Thread Type
NPT
Number of Holes
4 in

Description

The MSI PRODUCTS - A3461312 is a stainless steel weld neck flange with a raised face, rated for use within specified pressure ranges. It has a pressure rating of Class 3000, a 3/4 inch pipe size connection, and a 3.875-inch outside diameter. The flange utilizes NPT threaded connections and includes four holes for bolting, configured for connection with compatible pipe fittings. Its construction from stainless steel meets material specifications.

Key Features:

  • Basic pipe fitting shape: Weld Neck Flange with Raised Face
  • Connection type: Weld and NPT threads
  • Pressure rating: Class 3000
  • Number of holes: 4
  • Outside diameter: 3.875 inches
  • Material: Stainless Steel
  • Pipe size compatibility: 3/4 inch
  • Specific shape: 150lb Weld Neck Flange RF

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.