Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4in INDUSTRIAL 3000lb SW 304/304L Tee

  • Mfr # A3420012S

  • Zoro # G315325970


product price: $28.75
/ea

Key Features

Pipe Size - Pipe Fitting
3/4 in
Specific Fitting Shape
Tees
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Socketweld
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3420012S
Zoro #
G315325970
UPC #
840013156628
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/4 in

Details

Specific Fitting Shape
Tees
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Socketweld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Tee

Description

The MSI PRODUCTS - A3420012S is a stainless steel pipe fitting classified as a Tee, designed to connect three pipe runs in a T-shaped configuration. It features a 3/4 inch connection size and utilizes FNPT (Female National Pipe Thread) connections. It is intended for use in fluid or gas distribution systems within Class 3000 rating; stainless steel provides corrosion resistance.

Key Features:

  • Material: Stainless steel
  • Shape: Tee
  • Connection Type: FNPT (Female National Pipe Thread)
  • Pipe Size: 3/4 in
  • Fitting Schedule/Class: Class 3000
  • Specific Fitting Shape: Tee
  • Thread Type: NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.