3/4inx2in INDUSTRIAL Schedule 80 304 Stainless Steel Seamless Nipple

  • Mfr # A38700122.0

  • Zoro # G015322446


product price:  $8.75
/ea

Key Features

Pipe Size - Pipe Fitting
3/4 in
Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A38700122.0
Zoro #
G015322446
UPC #
840013136026
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/4 in

Details

Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT

Description

The MSI PRODUCTS - A38700122.0 is a stainless steel nipple fitting with a schedule 80 classification. It features male NPT (MNPT) connections on both ends and has a pipe size of 3/4 inch. It is compatible with female-threaded components in piping systems and provides a corrosion-resistant connection for Schedule 80 piping and MNPT connections in standard piping systems.

Key Features:

  • Material: Stainless Steel (specific alloy not specified)
  • Basic Shape: Nipple
  • Connection Type: MNPT (male National Pipe Thread)
  • Fitting Schedule/Class: Schedule 80
  • Pipe Size - Fitting: 3/4 inch
  • Specific Shape: Nipples TBE (Threaded Back End)
  • Thread Type: NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.