Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in FNPT 150 lb 304 Stainless Steel Tee

  • Mfr # A3020006

  • Zoro # G915323673


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Pipe Size - Pipe Fitting
3/8 in
Specific Fitting Shape
Tees
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3020006
Zoro #
G915323673
UPC #
840013111276
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/8 in

Details

Specific Fitting Shape
Tees
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Thread Type
NPT

Description

The MSI PRODUCTS - A3020006 is a stainless steel tee fitting with FNPT connection ends. Stainless steel construction provides corrosion resistance. It is intended for piping systems operating within the Class 150 pressure rating. Stainless steel construction provides durability and compatibility with media typically encountered in Class 150 piping systems.

Key Features:

  • Material: Stainless Steel (material specifics not provided)
  • Shape: Tee
  • Connection Type: FNPT (female national pipe thread)
  • Pipe Size: 3/8 in
  • Fitting Schedule/Class: Class 150
  • Fitting End Connection: FNPT
  • Thread Type: NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.