3/8in INDUSTRIAL 3000lb 304/304L Stainless Steel 90 Elbow

  • Mfr # A3410006

  • Zoro # G215325216


product price:  $20.25
/ea

Key Features

Pipe Size - Pipe Fitting
3/8 in
Specific Fitting Shape
90 Degree Elbows or LR Elbows
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3410006
Zoro #
G215325216
UPC #
840013153726
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/8 in

Details

Specific Fitting Shape
90 Degree Elbows or LR Elbows
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
90 Degree Elbow
Thread Type
NPT

Description

The MSI PRODUCTS - A3410006 is a stainless steel 90-degree elbow fitting designed for pipe connection applications that require a right-angle turn. It features FNPT end connections, allowing for threaded attachment to compatible piping systems. Pressure rating: Class 3000. It offers corrosion resistance owing to its stainless steel composition. It is intended for use with 3/8 inch nominal pipe sizes and is compatible with NPT threaded connections.

  • Material: Stainless Steel
  • Shape: 90 Degree Elbow
  • Connection Type: FNPT
  • Pressure Rating: Class 3000
  • Pipe Size: 3/8 in
  • Thread Type: NPT
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.