3/8inx1-1/2in INDUSTRIAL Schedule 40 316 Stainless Steel Nipple

  • Mfr # A37700061.5

  • Zoro # G015321616


product price:  $3.75
/ea
Sold in multiples of 4 for $15.00

Key Features

Pipe Size - Pipe Fitting
3/8 in
Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A37700061.5
Zoro #
G015321616
UPC #
840013133797
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/8 in

Details

Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT

Description

The MSI PRODUCTS - A37700061.5 is a stainless steel nipple fitting with a Schedule 40 wall thickness and 3/8 in. pipe size. It features ends that are MNPT on both ends, designed for use with female-threaded fittings, valves, or pipes with matching NPT threads.

Key Features:

  • Material: Stainless Steel (exact alloy not specified); Schedule 40; Pipe Size: 3/8 in; Ends: MNPT on both ends.
  • Basic Shape: Nipple for short pipe extension connections
  • Connection Type: MNPT (Male National Pipe Thread)
  • Pipe Size: 3/8 in.
  • Fitting Schedule/Class: Schedule 40 for pressure rating
  • Specific Fitting Shape: Nipple TBE (Threaded, Brief End) with male NPT threads on both ends

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.