3/8inx2-1/2in INDUSTRIAL Schedule 80 304 Stainless Steel Seamless Nipple

  • Mfr # A38700062.5

  • Zoro # G415327751


product price:  $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Pipe Size - Pipe Fitting
3/8 in
Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A38700062.5
Zoro #
G415327751
UPC #
840013135692
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/8 in

Details

Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT

Description

The MSI PRODUCTS - A38700062.5 is a stainless steel nipple fitting designed for connecting two female-threaded pipe components. It features male National Pipe Thread (NPT) connections on both ends, with Schedule 80 wall thickness and designed for 3/8 in nominal pipe size NPT connections; stainless steel construction.

  • Material: Stainless Steel (alloy details not specified)
  • Basic Shape: Nipple
  • Connection Type: MNPT (Male National Pipe Thread)
  • Thread Type: NPT
  • Pipe Size: 3/8 in
  • Schedule/Class: Schedule 80
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.