Zoro Homepage

3in INDUSTRIAL 150lb Black Malleable Iron 45 Elbow

  • Mfr # A2010448

  • Zoro # G215324271


product price: $53.59
/ea

Key Features

Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
FNPT
Pipe Thread Type
NPT
Fitting Schedule/Class
Class 150
Material - Pipe
Malleable Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2010448
Zoro #
G215324271
UPC #
840013100638
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3 in

Details

Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
FNPT
Pipe Thread Type
NPT
Fitting Schedule/Class
Class 150
Material - Pipe
Malleable Iron
Basic Fitting Shape
45 Degree Elbow

Description

Standard 150lb Malleable Iron Fittings - 45° ElbowsOur Standard 150lb Malleable Iron Fittings, specifically the 45° Elbows, are meticulously engineered to meet the rigorous demands of industrial applications. These fittings are designed for durability, precision, and reliability, ensuring they perform effectively in even the most challenging environments.Key Features:Heavy Pattern for Industrial Use: These 45° elbows feature a heavy pattern design, making them ideal for industrial markets. The robust construction ensures they can withstand high-pressure environments, making them suitable for a wide range of applications.LOT Code Traceability: Each fitting includes full LOT code traceability, essential for quality assurance and allowing you to track each product throughout its manufacturing process.Material Test Reports MTRs Available: We provide Material Test Reports for all our products to ensure complete transparency and compliance. These reports are available on demand to meet your project requirements and compliance needs.Same Next-Day Shipping: We prioritize timely delivery by offering same next-day shipping, ensuring your operations continue without delay.ISO9001:2000 Certified Manufacturing Facility: Our fittings are produced in a facility that meets ISO9001:2000 standards, ensuring high-quality manufacturing processes.Pressure and Straightness Tested: Each fitting undergoes rigorous pressure and straightness testing to ensure it meets our stringent quality standards.Compliance with Standards: Dimensions conform to ASME B16.3, material conforms to ASTM A197, and threads conform to ASME B1.20.1, ensuring adherence to recognized industry standards.Description:The 45° Elbows are constructed from high-quality malleable iron, ensuring exceptional durability and performance. These fittings are designed to change the direction of flow at a 45-degree angle in a piping system, providing a smooth transition and reducing pressure drops. The design of these elbows minimizes turbulence and flow resistance, which is crucial in maintaining system efficiency and longevity.Our fittings comply with industry standards and specifications, ensuring they meet or exceed the requirements for industrial use. Whether you are setting up a new system or maintaining an existing one, these 45° elbows provide the reliability and performance you need.Applications:These fittings are widely used in various industrial applications such as:Chemical ProcessingOi


  • Full lot code traceability
  • Easy online MTR (Material Test Reports) access
  • Fully Published product specifications
  • Industrial fitting pattern & proprietary cleaning process
  • Meets / Exceeds all ASME & ANSI Specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.