3 in 150 lb Stainless Steel Lap Joint Flange, Raised Face, FNPT, Class 3000

  • Mfr # A3461748

  • Zoro # G715325112


product price:  $87.65
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3 in
Specific Fitting Shape
150lb LapJoint Flange RF
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3461748
Zoro #
G715325112
UPC #
840013185130
Country of Origin
India

Dimensions

Pipe Size - Pipe Fitting
3 in

Details

Specific Fitting Shape
150lb LapJoint Flange RF
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
LapJoint Flange Raised Face
Thread Type
NPT

Description

The MSI PRODUCTS - A3461748 is a stainless steel pipe fitting with a lap joint flange raised face designed for use with 3-inch pipe sizes. It features FNPT connections on both ends, rated for Class 3000 pressure rating. This fitting is suitable for specialized piping configurations requiring a flange connection with a raised face, provides a raised-face flange connection for specialized piping configurations and is rated for Class 3000 pressure.

Key Features:

  • Basic Shape: Lap Joint Flange Raised Face
  • Connection Type: FNPT (Female National Pipe Thread)
  • Pressure Rating: Class 3000
  • Material: Stainless Steel
  • Pipe Size: 3 inches
  • Specific Shape: 150lb Lap Joint Flange RF
  • Thread Type: NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.