3in INDUSTRIAL 150lb Raised Face 316/316L Stainless Steel Weld Neck Flange
- Mfr # A3561348
- Zoro # G915324953
Key Features
Specifications
Product Information
- MFR #
- A3561348
- Zoro #
- G915324953
- UPC #
- 840013159971
- Country of Origin
- India
Dimensions
- Pipe Size - Pipe Fitting
- 3 in
- Outside Dia.
- 7.5"
Details
- Specific Fitting Shape
- 150lb Weld Neck Flange RF
- Pipe Fitting Material
- Stainless Steel
- Fitting Connection Type
- Weld
- Fitting Schedule/Class
- Class 3000
- Basic Pipe Fitting Shape
- Weld Neck Flange Raised Face
- Number of Holes
- 4 in
- Thread Type
- NPT
Description
INDUSTRIAL 316 Stainless Steel 150lb Flanges - RF Weld Neck FlangesOur INDUSTRIAL 316 Stainless Steel 150lb Flanges - RF Raised Face Weld Neck Flanges are meticulously engineered to meet the high demands of industrial applications. Designed for durability, precision, and reliability, these flanges perform exceptionally well in even the toughest environments.Key Features:Industrial Strength: These RF weld neck flanges feature a robust design, making them ideal for industrial use. They are built to withstand high-pressure environments, ensuring suitability for a wide range of applications.Standards Compliance: Our stainless steel flanges are manufactured to ASTM/ASME A182 / SA182, ensuring they meet rigorous industry standards.Raised Face Design: The raised face provides a larger surface area, which helps in creating a better seal during installation.Material Quality: The material conforms to ASTM A182, guaranteeing the use of high-quality stainless steel for superior durability and corrosion resistance.ISO Certified: Manufactured in an ISO9000:2000 certified facility, ensuring consistent quality and compliance with industry standards.Pressure Tested: Each flange is pressure tested to ensure integrity and performance under high-pressure conditions.Traceability: Each flange includes full LOT code traceability for quality assurance, allowing you to track each product throughout its manufacturing process.Material Test Reports: We provide Material Test Reports MTRs with every flange, offering detailed insights into the material properties and quality of the fittings to meet your project requirements and compliance needs.Fast Shipping: We offer same next-day shipping, ensuring timely delivery and uninterrupted operations.Description:Our INDUSTRIAL 316 Stainless Steel 150lb Flanges - RF Weld Neck Flanges are crafted from high-quality 316 stainless steel for exceptional durability and performance. These flanges are designed with a raised face to ensure a secure and reliable connection. The weld neck design provides a smooth transition from flange to pipe, reducing stress concentration and ensuring a secure fit that minimizes turbulence and flow resistance, which is crucial for maintaining system efficiency and longevity.Our flanges comply with industry standards and specifications, ensuring they meet or exceed the requirements for industrial use. Whether setting up a new system or maintaining an existing one, these RF weld neck flanges provid
- Full lot code traceability
- Easy online MTR (Material Test Reports) access
- Fully Published product specifications
- Industrial fitting pattern & proprietary cleaning process
- Meets / Exceeds all ASME & ANSI Specifications
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.