Zoro Homepage

3in INDUSTRIAL 300lb Black Malleable Iron Tee

  • Mfr # A2920048

  • Zoro # G315326830


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tees
Fitting Connection Type
FNPT
Basic Fitting Shape
Tee
Pipe Size - Pipe Fitting
3 in
Material - Pipe
Malleable Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2920048
Zoro #
G315326830
UPC #
840013109075
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3 in

Details

Specific Fitting Shape
Tees
Fitting Connection Type
FNPT
Basic Fitting Shape
Tee
Material - Pipe
Malleable Iron
Pipe Thread Type
NPT
Fitting Schedule/Class
Class 300

Description

INDUSTRIAL 300lb Black Iron Fittings - TeesOur INDUSTRIAL 300lb Black Iron Fittings - Tees are meticulously engineered to meet the high demands of industrial applications. Designed for durability, precision, and reliability, these fittings perform exceptionally well in even the toughest environments.Key Features:Industrial Strength: These tees feature a robust design, making them ideal for industrial use. They are built to withstand high-pressure environments, ensuring suitability for a wide range of applications.Standards Compliance: Our black iron fittings conform to ASME B16.3 dimensions, ASTM A197 material standards, and the threads conform to ASME B1.20.1.Manufacturing Quality: Produced in an ISO 9001:2000 certified facility, ensuring adherence to stringent quality standards.Pressure Tested: Each fitting is pressure tested to ensure integrity and performance under high-pressure conditions.Traceability: Each fitting includes full LOT code traceability for quality assurance, allowing you to track each product throughout its manufacturing process.Material Test Reports: We provide Material Test Reports MTRs on demand, offering detailed insights into the material properties and quality of the fittings to meet your project requirements and compliance needs.Fast Shipping: We offer same next-day shipping, ensuring timely delivery and uninterrupted operations.Description:Our INDUSTRIAL 300lb Black Iron Fittings - Tees are crafted from high-quality black iron for exceptional durability and performance. These fittings are designed to connect three sections of piping securely, providing a reliable and leak-proof connection. The robust design ensures a secure connection, minimizing turbulence and flow resistance, which is crucial for maintaining system efficiency and longevity.Our fittings comply with industry standards and specifications, ensuring they meet or exceed the requirements for industrial use. Whether setting up a new system or maintaining an existing one, these tees provide the reliability and performance you need.Applications:These black iron tees are widely used in various industrial applications, including Chemical Processing, Oil & Gas Pipelines, Power Plants, Water Treatment Facilities, and Industrial Manufacturing.Invest in our INDUSTRIAL 300lb Black Iron Fittings - Tees to experience the superior quality and performance that set our products apart in the market.


  • Full lot code traceability
  • Easy online MTR (Material Test Reports) access
  • Fully Published product specifications
  • Industrial fitting pattern & proprietary cleaning process
  • Meets / Exceeds all ASME & ANSI Specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.