Zoro Homepage

3inx1-1/2in INDUSTRIAL 150lb Black Malleable Iron Reducing Coupling

  • Mfr # A203084824

  • Zoro # G315325192


product price: $34.79
/ea

Key Features

Specific Fitting Shape
Reducing Couplings or Bell Reducers
Fitting Connection Type
FNPT
Basic Fitting Shape
Reducing Coupling
Pipe Size - Pipe Fitting
3 in
Pipe Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A203084824
Zoro #
G315325192
UPC #
840013103011
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3 in

Details

Specific Fitting Shape
Reducing Couplings or Bell Reducers
Fitting Connection Type
FNPT
Basic Fitting Shape
Reducing Coupling
Pipe Thread Type
NPT
Fitting Schedule/Class
Class 150
Material - Pipe
Malleable Iron

Description

Standard 150lb Malleable Iron Fittings - Reducing CouplingsOur Standard 150lb Malleable Iron Reducing Couplings are meticulously engineered to meet the high demands of industrial applications. Designed for durability, precision, and reliability, these fittings perform exceptionally well in even the toughest environments.Key Features:Industrial Strength: These reducing couplings feature a heavy pattern design, making them ideal for industrial use. They are robust and can withstand high-pressure environments, making them suitable for a wide range of applications.Traceability: Each fitting includes full LOT code traceability for quality assurance, allowing you to track each product throughout its manufacturing process.Material Test Reports: We provide Material Test Reports MTRs on demand, offering detailed insights into the material properties and quality of the fittings to meet your project requirements and compliance needs.Fast Shipping: We offer same next-day shipping, ensuring timely delivery and uninterrupted operations.Certified Quality: Manufactured in an ISO9001:2000 certified facility, our fittings undergo rigorous pressure and straightness testing to meet stringent quality standards.Standards Compliance: Our fittings conform to ASME B16.3 dimensions, ASTM A197 material specifications, and ASME B1.20.1 threading standards, ensuring they meet recognized industry standards.Description:Our 150lb Malleable Iron Reducing Couplings are crafted from high-quality malleable iron for exceptional durability and performance. These fittings are designed to connect two sections of piping with different diameters, providing a secure and reliable joint. The heavy pattern design ensures a robust connection, minimizing turbulence and flow resistance, which is crucial for maintaining system efficiency and longevity.Our fittings comply with industry standards and specifications, ensuring they meet or exceed the requirements for industrial use. Whether setting up a new system or maintaining an existing one, these reducing couplings provide the reliability and performance you need.Applications:These reducing couplings are widely used in various industrial applications, including:Chemical ProcessingOil & Gas PipelinesPower PlantsWater Treatment FacilitiesIndustrial ManufacturingInvest in our Standard 150lb Malleable Iron Fittings to experience the superior quality and performance that set our products apart in the market.


  • Full lot code traceability
  • Easy online MTR (Material Test Reports) access
  • Fully Published product specifications
  • Industrial fitting pattern & proprietary cleaning process
  • Meets / Exceeds all ASME & ANSI Specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.