3inx2-1/2in INDUSTRIAL 150lb 304 Stainless Steel Reducer Coupling

  • Mfr # A303084840

  • Zoro # G915325882


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3 in
Specific Fitting Shape
Reducing Couplings or Bell Reducers
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A303084840
Zoro #
G915325882
UPC #
840013112105
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3 in

Details

Specific Fitting Shape
Reducing Couplings or Bell Reducers
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Reducing Coupling
Thread Type
NPT

Description

The MSI PRODUCTS - A303084840 is a stainless steel reducing coupling designed to connect pipes of different diameters within piping systems. The fitting features FNPT connection ends and is rated at Class 150 pressure. It is designed for corrosion resistance; compatible with piping configurations using FNPT connections. Made from stainless steel construction, it is compatible with piping configurations; accommodates pipe sizes up to 3 inches; Class 150 rating.

Key Features:

  • Material: Stainless Steel (not specified alloy)
  • Basic Shape: Reducing Coupling
  • Connection Type: FNPT (Female National Pipe Thread)
  • Fitting Schedule/Class: Class 150
  • Pipe Size: 3 inches
  • Specific Shape: Reducing Coupling

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.