3inx8in INDUSTRIAL Schedule 40 316 Stainless Steel Nipple

  • Mfr # A37700488.0

  • Zoro # G215326428


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3 in
Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A37700488.0
Zoro #
G215326428
UPC #
840013135159
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3 in

Details

Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT

Description

The MSI PRODUCTS - A37700488.0 is a stainless steel nipple fitting with a Schedule 40 classification. It features male NPT connections at both ends for joining or extending piping runs in industrial or commercial plumbing and process systems. The fitting’s stainless steel construction is corrosion resistant and is rated for use within the pressure ranges specified for Schedule 40 stainless steel nipples, providing connections that meet Schedule 40 stainless steel nipple specifications for industrial and commercial use.

Key Features:

  • Material: Stainless Steel, Schedule 40
  • Basic Shape: Nipple
  • Connection Type: MNPT (Male National Pipe Thread)
  • Pipe Size: 3 inches
  • Specific Shape: Nipples TBE
  • Thread Type: NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.